Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CJ 110/125B HUB NI RSB https://www.bdiexpress.com/medias/INDL-JHUBXXX-MPB-NI-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NDB8aW1hZ2UvanBlZ3xhR000TDJoaFl5OHhNRGN4TlRrME5qZzNOamsxT0M5SlRrUk1MVXBJVlVKWVdGaGZUVkJDWDA1SlgwSmZNekF3ZURNd01DNXFjR2N8ZGY3ZjFlOTIyOTQzMWUyZWU5OTE1YWFlYjQxNDc3ZTk0M2E1ZTdmOTljOGQ2YmVlMWRhNjlkZGIwMTMzYjgyYQ
596877 Jaw Hub 

TIMKEN LOVEJOY TIMKEN LOVEJOY

CJ 110/125B HUB NI RSB

Description

CJ 110/125B HUB NI RSB ; 110A 110/125B CURVED

Jaw Coupling Hub; 9.06" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 10.04" Outside Diameter; 4.72" Length Thru Bore; 110/125 Size or Series; Nodular Iron; 2240 Maximum Speed; 42480In-Lbs Torque

Part #

68514472347

BDI #
596877

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

784.41 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 784.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
31.12
EAN
0685144723475
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
110/125
Bushing Size if bushed
No Bushing
Material
Nodular Iron
Maximum Speed RPM
2240
Torque
42480In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
68.7
Long Description
Jaw Coupling Hub; 9.06" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 10.04" Outside Diameter; 4.72" Length Thru Bore; 110/125 Size or Series; Nodular Iron; 2240 Maximum Speed; 42480In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Bore Range
2.36 To 4.92 Inch | 59.944 To 124.968 Millimeter
Length Thru Bore
4.72 Inch | 119.888 Millimeter
Hub Diameter
9.06 Inch | 230.124 Millimeter
Outside Diameter
10.04 Inch | 255.016 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh