Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M570B8 https://www.bdiexpress.com/medias/INDMAAINSERT-M570B8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mjh8aW1hZ2UvanBlZ3xhR0ZtTDJnME5TOHhNRE00TWpjM09ETXpOVEkyTWk5SlRrUk5RVUZKVGxORlVsUmZUVFUzTUVJNFh6TXdNSGd6TURBdWFuQm58NjI3NTY5ZDkyNzNkZWM4MzAxYWMyZTFiNTRjYzRjM2MzN2EwNGVmOWMyOThjOTk1NjU2YjE5N2JlYzA5MWNlMQ
601878 Jaw Spider 

MAGNALOY COUPLING MAGNALOY COUPLING

M570B8

Description

M570B8 INSERT ; 4.8" OD NBR 1.41" THICKNESS 80A BUNA N

4.8" Outside diameter; Jaw Coupling; Insert; Nitrile Butadiene Rubber; 1.41" Thickness; 500 Size or Series

Part #

M570B8

BDI #
601878

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.38 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 22.38 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.022
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Insert
Material
Nitrile Butadiene Rubber
Coupling Size or Series
500
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
Manufacturer Item Number
M570B8
Manufacturer Internal Number
M570B8
Weight / LBS
0.049
Long Description
4.8" Outside diameter; Jaw Coupling; Insert; Nitrile Butadiene Rubber; 1.41" Thickness; 500 Size or Series
Thickness
1.41 Inch | 35.814 Millimeter
Outside Diameter
4.8 Inch | 121.92 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh