Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF50BINSERT https://www.bdiexpress.com/medias/INDLJYINSRTX-UTN-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTF8aW1hZ2UvanBlZ3xhRGhoTDJnelpTODVPREV5TkRJM016QTVNRGcyTDBsT1JFeEtXVWxPVTFKVVdGOVZWRTVmUWt4Zk16QXdlRE13TUM1cWNHY3xhNmNkY2ZmZjNlMGZhY2IyYWUxMDljNGM0ODI2MjdiNTZjMTdlYjJlMTA1ODEwMTgwZWQ3NWVjOWM1MjYxZTY1
754574 Jaw Spider 

TIMKEN LOVEJOY TIMKEN LOVEJOY

QF50BINSERT

Description

QF50B COUPLING INSERT ; NON-RETURNABLE

Insert, Coupling; 5.05" Outside Diameter; Jaw Coupling; Urethane; 1.64" Thickness; QF50 Size or Series; 5000 Max Speed

Part #

88345005358

BDI #
754574

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

58.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 58.70 / each BDIExpress
QTY

Inventory

Total: 22

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.43
EAN
0883450053587
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Insert
Material
Urethane
Coupling Size or Series
QF50
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.9
Long Description
Insert, Coupling; 5.05" Outside Diameter; Jaw Coupling; Urethane; 1.64" Thickness; QF50 Size or Series; 5000 Max Speed
Thickness
1.64 Inch | 41.656 Millimeter
Outside Diameter
5.05 Inch | 128.27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh