CLIMAX METAL
CLIMAX METAL
RC-037-KW
CLIMAX METAL CLIMAX METAL
Description
RC-037-KW SET SCREW COUPLING ; 3/8" BORE BLK OXD STL
Rigid Coupling; Set Screw Coupling RC-Series; Rigid; 3/8" Bore Size; 3/4" Outside Diameter; 1" Length; Black Oxide Steel with keyway; 1/4"-20 X 3/16 Set Screw; 1.4OZ Approximate Weight
Part #
RC-037-KW
BDI #
196989

Details
15.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/RC-037-KW/p/196989
Your Price
$ 15.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
0.088
EAN
0044861993460
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Rigid
Product Detail
Rigid Coupling
Product Specification
Set Screw Coupling RC-Series; Rigid; 3/8" Bore Size; 3/4" Outside Diameter; 1" Length; Black Oxide Steel with keyway; 1/4"-20 X 3/16 Set Screw; 1.4OZ Approximate Weight
Long Description
Rigid Coupling; Set Screw Coupling RC-Series; Rigid; 3/8" Bore Size; 3/4" Outside Diameter; 1" Length; Black Oxide Steel with keyway; 1/4"-20 X 3/16 Set Screw; 1.4OZ Approximate Weight