CLIMAX METAL
CLIMAX METAL
RC-062
CLIMAX METAL CLIMAX METAL
Description
RC-062 SET SCREW COUPLING ; 5/8" BORE BLK OXD STL
Rigid Coupling; Set Screw Coupling RC-Series; Rigid; 5/8" Bore Size; 1-1/4" Outside Diameter; 2" Length; Black Oxide Steel; 5/16"-18 X 5/16 Set Screw; 8OZ Approximate Weight
Part #
RC-062
BDI #
197004

Details
12.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/RC-062/p/197004
Your Price
$ 12.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
0.5
EAN
0044861354797
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.climaxmetal.com
Product Detail
Rigid Coupling
Product Specification
Set Screw Coupling RC-Series; Rigid; 5/8" Bore Size; 1-1/4" Outside Diameter; 2" Length; Black Oxide Steel; 5/16"-18 X 5/16 Set Screw; 8OZ Approximate Weight
Long Description
Rigid Coupling; Set Screw Coupling RC-Series; Rigid; 5/8" Bore Size; 1-1/4" Outside Diameter; 2" Length; Black Oxide Steel; 5/16"-18 X 5/16 Set Screw; 8OZ Approximate Weight