![R25 RIGID M TL 2517](/medias/INDDODHUBXXX-RGDCPLG-MFA-5BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDB8aW1hZ2UvanBlZ3xhRGMwTDJnNE5DOHhNRFF5TWpNNE9UazVOelU1T0M5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOU5Sa0ZmTlVKTVZGOHpNREI0TXpBd0xtcHdad3xiYTRmMmU4ZDAwNWJjZmIyYmQwOGZhYmYyYmU4MWI4OGNmYzUxYjllYzgwNjU5NTY5MjA2MjA4NjkxOTQ3NDg1)
![R25 RIGID M TL 2517](/medias/INDDODHUBXXX-RGDCPLG-MFA-5BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDB8aW1hZ2UvanBlZ3xhRGMwTDJnNE5DOHhNRFF5TWpNNE9UazVOelU1T0M5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOU5Sa0ZmTlVKTVZGOHpNREI0TXpBd0xtcHdad3xiYTRmMmU4ZDAwNWJjZmIyYmQwOGZhYmYyYmU4MWI4OGNmYzUxYjllYzgwNjU5NTY5MjA2MjA4NjkxOTQ3NDg1)
238207
Rigid Hubs
DODGE
DODGE
R25 RIGID M TL 2517
DODGE DODGE
Description
R25 RIGID M TL 2517 COUPLING HUB ; 7" OD RIGID COUPLING SHAFT
7" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 1/2 To 2-11/16" Bore Range; 1-3/4" Length Thru Bore; R25 Size or Series; Compression Mount; 2517 Bushing Size; Keyway; 3545 Max Speed; 18400In-Lbs Torque
Part #
003003
BDI #
238207
Details
367.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/Rigid-Hubs/R25-RIGID-M-TL-2517/p/238207
Your Price
$ 367.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
4.395
EAN
0782475005680
Product Group - BDI
M02302
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
Male
Bore Profile
Bushed
Coupling Size or Series
R25
Mounting Method
Compression Mount
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Maximum Speed RPM
3545
Torque
18400In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Category - BDI
Couplings Rigid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R25TL RIGID MALE FLANGE ASSY
Manufacturer Internal Number
003003
Weight / LBS
9.68
Long Description
7" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 1/2 To 2-11/16" Bore Range; 1-3/4" Length Thru Bore; R25 Size or Series; Compression Mount; 2517 Bushing Size; Keyway; 3545 Max Speed; 18400In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh