Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

310673 Overload Safety Devices 

BROWNING BROWNING

TGC200

Description

TGC200 MECHANICAL CLUTCH ; STRAIGHT FB 1-15/16" BORE

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torq

Part #

1295161

BDI #
310673

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1997.96 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,997.96 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
5.38
EAN
0662289327249
Product Group - BDI
M02344
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 600 to 2000Lb-in
Product Type
Cam Detent
Used With
Sprocket | Coupling | Pulley
Tradename
TORQ/GARD
Product Series
TGC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Industrial | Food and Beverage Equipment | Aggregate Processing | Conveyor Manufacturing | Agriculture | Conveyors
Inch - Metric
Inch
Other Features
Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TGC200
Manufacturer Internal Number
1295161
Weight / LBS
12
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torq
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh