BROWNING
BROWNING
T45LX7/8
BROWNING BROWNING
Description
T45LX7/8 TORQUE LIMITER ; STRAIGHT FB 7/8" BORE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torq
Part #
T45LX7/8
BDI #
328003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/T45LX7-8/p/328003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
2.654
EAN
0662289101658
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 2800Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
T45L
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
1
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Primary Drives | Conveyors | Wrapping and Cartoning Equipment | Industrial | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | 2 Springs Can be Used
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T45LX7/8
Manufacturer Internal Number
1296425
Weight / LBS
5.6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torq
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh