

MCR SAFETY
MCR SAFETY
N9696L
MCR SAFETY MCR SAFETY
Description
N9696L COATED KNIT GLOVES ; ATHLETIC BLUE NYLON 12PAA/CS
Coated Gloves; Polyurethane Coating; Black/Blue/White Color; 2.68" Cuff Nominal Length; Knit-Wrist Cuff Style; 12.13" Nominal Length; Nylon and Polyurethane Material; Large Size Group; Palm and Fingertip Coated Style; 18GA Nominal Thickness; 4.92" Nominal Width
Part #
N9696L
BDI #
23220268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/N9696L/p/23220268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
0.032
EAN
0045143869633
Product Group - BDI
S00262
Noun
Gloves
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-N9696L
Product Detail
Safety Gloves
Product Specification
Polyurethane Coating; Black/Blue/White Color; 2.68" Cuff Nominal Length; Knit-Wrist Cuff Style; 12.13" Nominal Length; Nylon and Polyurethane Material; Large Size Group; Palm and Fingertip Coated Style; 18GA Nominal Thickness; 4.92" Nominal Width
Long Description
Coated Gloves; Polyurethane Coating; Black/Blue/White Color; 2.68" Cuff Nominal Length; Knit-Wrist Cuff Style; 12.13" Nominal Length; Nylon and Polyurethane Material; Large Size Group; Palm and Fingertip Coated Style; 18GA Nominal Thickness; 4.92" Nominal Width