https://www.bdiexpress.com/medias/INDMCRXXXXXX-21573881-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NDB8aW1hZ2UvanBlZ3xhR05qTDJneFpDOHhNREV3TmpjNE1UVTVOemN5Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNakUxTnpNNE9ERmZNekF3ZURNd01DNXFjR2N8YWJjNmZjOGEyNTBiNWJlYWExNmI1YWJhMWNmY2E4MzI1NWQxMTg3NjJmMGE5NDc3NTJkYTQ3N2EwMTU5NjIzNw
MCR SAFETY
MCR SAFETY
34411XL
MCR SAFETY MCR SAFETY
Description
34411XL SAFETY GLOVES ; PIG SKIN LTHR WATERPROOF 6PAA/CS
Glove; Luminator; Premium Black Grain Pigskin; Thermosock Lining; Waterproof; Wing Thumb; XL Size; Pigskin Gloves Have Excellent Abrasion Resistance; Offers Greatest Breathability Because Of The Porous Nature Of The Hide And Becomes Softer With Use; Inherently Retains Natural Softness After Exposure To Water; The 34411 Features; Premium Grade Black Pigskin; Thermosock Lined; Wing Thumb; Orange Mesh Back; Lime And Retro Reflective Material; Knit Wrist And Shirred Elastic Back
Part #
34411XL
BDI #
21573882
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Safety-Products/Personal-Protection/34411XL/p/21573882
Your Price
$ 11.33 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
2.37
EAN
0045143344147
Product Group - BDI
S00262
Noun
Glove
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Luminator; Premium Black Grain Pigskin; Thermosock Lining; Waterproof; Wing Thumb; XL Size
Long Description
Glove; Luminator; Premium Black Grain Pigskin; Thermosock Lining; Waterproof; Wing Thumb; XL Size; Pigskin Gloves Have Excellent Abrasion Resistance; Offers Greatest Breathability Because Of The Porous Nature Of The Hide And Becomes Softer With Use; Inherently Retains Natural Softness After Exposure To Water; The 34411 Features; Premium Grade Black Pigskin; Thermosock Lined; Wing Thumb; Orange Mesh Back; Lime And Retro Reflective Material; Knit Wrist And Shirred Elastic Back