SHOWA GLOVE
SHOWA GLOVE
727-10
SHOWA GLOVE SHOWA GLOVE
Description
727-10 CHEMICAL PROTECTION GLOVES ; NTRL UNLINED GREEN 12PAA/PAK 144PAA/CS
Safety Glove; Nitrile Coating; Green Color; 13" Nominal Cuff Length; Gauntlet Cuff Style; Unlined Lining; Nitrile Material; Nitrile Unlined Resistance; Size 10/X-Large Size Group; 15 Mil Nominal Thickness
Part #
727-10
BDI #
19296532
Details
1.46
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Safety-Products/Personal-Protection/727-10/p/19296532
Your Price
$ 1.46 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
1.13
Product Group - BDI
S00262
Noun
Glove
Keyword String
Safety
Manufacturer URL
https://www.showabestglove.com
Product Detail
Safety Glove
Product Specification
Nitrile Coating; Green Color; 13" Nominal Cuff Length; Gauntlet Cuff Style; Unlined Lining; Nitrile Material; Nitrile Unlined Resistance; Size 10/X-Large Size Group; 15 Mil Nominal Thickness
Long Description
Safety Glove; Nitrile Coating; Green Color; 13" Nominal Cuff Length; Gauntlet Cuff Style; Unlined Lining; Nitrile Material; Nitrile Unlined Resistance; Size 10/X-Large Size Group; 15 Mil Nominal Thickness