ANSELL SAFETY PROD
ANSELL SAFETY PROD
TOUCHNTUFF 92-600 SIZE L 8.5-9
ANSELL SAFETY PROD ANSELL SAFETY PROD
Description
TOUCHNTUFF 92-600 SIZE L 8.5-9 GLOVES ; 585836 TOUCH N TUFF 100/BOX 1000/CS
Disposable Glove; 92-600 Nitrile Powder-Free Disposable Glove; Green Color; Beaded/Standard Cuff Style; 9.5" Nominal Length; Nitrile/Type I Latex Material; Chemical Splash Resistance; Large Size Group; TouchNTuff 92-600/Chlorinated/Powder-Free/Silicone-Free/Smooth Finish Style; 4.9 Mil Palm/5.5 Mil Finger Nominal Thickness; For Used With All Food Processing Application That Have Food Contact, Handling Incoming Good, Maintenance, Sample Taking and Processing, Transferring Liquid and Solid; TouchNTuff
Part #
105079
BDI #
22535892
Details
12.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Safety-Products/Personal-Protection/TOUCHNTUFF-92-600-SIZE-L-8-5-9/p/22535892
Your Price
$ 12.93 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
8.999
EAN
20076490006994
Product Group - BDI
S00262
Noun
Glove
Keyword String
Disposable
Manufacturer Internal Number
012-92-600-8.5-9
Product Detail
Disposable Glove
Product Specification
92-600 Nitrile Powder-Free Disposable Glove; Green Color; Beaded/Standard Cuff Style; 9.5" Nominal Length; Nitrile/Type I Latex Material; Chemical Splash Resistance; Large Size Group; TouchNTuff 92-600/Chlorinated/Powder-Free/Silicone-Free/Smooth Finish Style; 4.9 Mil Palm/5.5 Mil Finger Nominal Thickness;
Long Description
Disposable Glove; 92-600 Nitrile Powder-Free Disposable Glove; Green Color; Beaded/Standard Cuff Style; 9.5" Nominal Length; Nitrile/Type I Latex Material; Chemical Splash Resistance; Large Size Group; TouchNTuff 92-600/Chlorinated/Powder-Free/Silicone-Free/Smooth Finish Style; 4.9 Mil Palm/5.5 Mil Finger Nominal Thickness; For Used With All Food Processing Application That Have Food Contact, Handling Incoming Good, Maintenance, Sample Taking and Processing, Transferring Liquid and Solid; TouchNTuff