Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

400800 / 80 VA R https://www.bdiexpress.com/medias/INDSKFRINGXX-V-NBR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5M3xpbWFnZS9qcGVnfGFEazBMMmd4TlM4NU56YzNNRFl5TnpjeU56WTJMbXB3Wnd8MDVhMjg3NWQwODIxNzhmZTg0MDRiZmQ3MDdjMTA2MGIzMDM0MTNkMWM3MTc5ZGZiZWE0YTA3ODUwNWE3YTRmYQ
1244983 Sealing Devices 

SKF SKF

400800 / 80 VA R

Description

CRSEAL 400800 / 80 VA R V-RING SEAL ; 3.071X0.433 VR1 R

V Ring Seal; V Ring; 3.07" - 3.27" Shaft Diameter Range; 80mm Reference Metric Shaft Diameter; 0.43" Free Width; 0.354 +/- 3/64" Fitted Width; VR1 Seal Construction; Nitrile Material

Part #

400800

BDI #
1244983

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 4.69 / each BDIExpress
QTY

Inventory

Total: 29

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411704
Weight / Kilogram
0.02
EAN
0085311044738
Product Group - BDI
S02252
Noun
Seal
Keyword String
V Ring
Manufacturer URL
Weight / LBS
0.05
Product Detail
V Ring Seal
Product Specification
V Ring; 3.07" - 3.27" Shaft Diameter Range; 80mm Reference Metric Shaft Diameter; 0.43" Free Width; 0.354 +/- 3/64" Fitted Width; VR1 Seal Construction; Nitrile Material
Long Description
V Ring Seal; V Ring; 3.07" - 3.27" Shaft Diameter Range; 80mm Reference Metric Shaft Diameter; 0.43" Free Width; 0.354 +/- 3/64" Fitted Width; VR1 Seal Construction; Nitrile Material