

THOMAS & BETTS
THOMAS & BETTS
5265-TB
THOMAS & BETTS THOMAS & BETTS
Description
5265-TB SEALING RING ; 1-1/4" RUBBER W/STL
Sealing Gasket; 1-1/4" Inside Diameter; 2-5/32" Outside Diameter; 7/32" Thickness; Gray Color; 316 Stainless Steel Material
Part #
5265-TB
BDI #
25094523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/5265-TB/p/25094523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181705
Weight / Kilogram
0
EAN
0786210052656
Product Group - BDI
S02252
Noun
Gasket
Product Detail
Sealing Gasket
Product Specification
1-1/4" Inside Diameter; 2-5/32" Outside Diameter; 7/32" Thickness; Gray Color; 316 Stainless Steel Material
Long Description
Sealing Gasket; 1-1/4" Inside Diameter; 2-5/32" Outside Diameter; 7/32" Thickness; Gray Color; 316 Stainless Steel Material