SKF
SKF
401200 / 120 VA R
SKF SKF
Description
CRSEAL 401200 / 120 VA R V-RING SEAL ; 4.527X0.504 VR1 R
V-Ring; 4.528"-4.921" Shaft Range X 0.413" WD; Nitrile
Part #
401200
BDI #
1245005
Details
13.44
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/O-Rings-And-V-Rings/401200-120-VA-R/p/1245005
Your Price
$ 13.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.088
EAN
0085311044974
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 4.528"-4.921" Shaft Range X 0.413" WD; Nitrile
Long Description
V-Ring; 4.528"-4.921" Shaft Range X 0.413" WD; Nitrile