Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100X115X9 CRS12 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRS12-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjJ8aW1hZ2UvanBlZ3xhR1ExTDJnek5pODVOakk1T1RrMk16RTROelV3TG1wd1p3fDY3MDU0NjJlNDI1OGI2YjBiZGRkNGY1NjNiNDc2ZTVhNmVjYWE3Y2RhMDM0ZWU3MGVlNDg0Y2MwMzAzYmEyYjA
22778446 Oil Seals 

SKF SKF

100X115X9 CRS12 R

Description

CRSEAL 100X115X9 CRS12 R SGL LIP SEAL

100MM Shaft Dia; 115MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS12 Seal Design Code

Part #

100X115X9 CRS12 R

BDI #
22778446

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

136.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 136.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.067
EAN
7316579045346
Product Group - BDI
S02250
Generic Design Code
C_R_CRS12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS12
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
100X115X9 CRS12 R
Weight / LBS
0.148
Long Description
100MM Shaft Dia; 115MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS12 Seal Design Code
Housing Bore
4.528 Inch | 115 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Actual Width
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh