DICHTOMATIK
DICHTOMATIK
12162VTB-BX
DICHTOMATIK DICHTOMATIK
Description
12162VTB-BX LIP SHAFT SEAL ; VITON DBL SPRING
1-1/4" Shaft Dia; 1-11/16" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; TB Seal Design Code
Part #
75003231
BDI #
899522

Details
10.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/12162VTB-BX/p/899522
Your Price
$ 10.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.011
EAN
0750886019831
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1-1/4" Shaft Dia; 1-11/16" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; TB Seal Design Code
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.687 Inch | 42.85 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh