Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

39711 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-FW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwNXxpbWFnZS9qcGVnfGFHVmtMMmhpTVM4eE1EYzJPRE0xT1RjNE5EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5R1Z5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3wwY2FlYjNmOWFhNTE0NDA3NjBmYWFkYTUyNGQ0NTcwYWM0Y2M0Y2Y2ZGY4Y2M2OTYxZTRlYTc2MjYxZjNkODlh
1339377 Oil Seals 

TIMKEN TIMKEN

39711

Description

39711 OIL SEAL ; SMALL BORE INCH

1-9/16" Shaft Dia; 2-1/8" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; FW-H Seal Design Code

Part #

39711

BDI #
1339377

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

42.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 42.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.039
EAN
0053893467467
Product Group - BDI
S02250
Generic Design Code
NAT_FW-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
FW-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39711
Weight / LBS
0.086
Long Description
1-9/16" Shaft Dia; 2-1/8" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; FW-H Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.562 Inch | 39.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh