

JOHNS MANVILLE
JOHNS MANVILLE
9737 H1L2160
JOHNS MANVILLE JOHNS MANVILLE
Description
9737 H1L2160 ; NON RETURNABLE EPDM RPD 5.000 6.000 .500
Lip Seal; 5" Shaft Dia; 6" Housing Bore; 1/2" Nominal Width; EPDM Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Part #
9737 H1L2160
BDI #
18226608

Details
31.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/9737-H1L2160/p/18226608
Your Price
$ 31.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.33
Product Group - BDI
S02250
Generic Design Code
J/M_RPD
Lip Material
EPDM
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9737 H1L2160
Weight / LBS
0.3297
Long Description
Lip Seal; 5" Shaft Dia; 6" Housing Bore; 1/2" Nominal Width; EPDM Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Shaft Diameter
5 Inch | 127 Millimeter
Housing Bore
6 Inch | 152.4 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh