STANLEY
STANLEY
10-179
STANLEY STANLEY
Description
10-179 RETRACTABLE BLADE UTILITY KNIFE ; HIGH VISIBILITY
Knife; 2.5" Nominal Blade Length; Carbon Steel Blade Material; Straight-Edged Blade Shape; Retractable Blade Style; Pointed Blade Tip Shape; Zinc Body Material; High Visibility Green Color; Contoured Grip Style; High Visibility Green Handle Color; 5-5/8" Nominal Handle Length; Zinc Handle Material; Contoured and Non-Slip Handle Type; 0.9" Nominal Height; Includes 3 X11-921 Blade; 5-7/8" Nominal Overall Length; Card Packing Type; 6/Box Quantity; Utility Type; 3" Nominal Width; Stanley
Part #
10-179
BDI #
18296961

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/Cutting-Tools/10-179/p/18296961
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111503
Weight / Kilogram
0.164
EAN
0076174101799
Product Group - BDI
G00190
Noun
Knife
Product Detail
Knife
Product Specification
2.5" Nominal Blade Length; Carbon Steel Blade Material; Straight-Edged Blade Shape; Retractable Blade Style; Pointed Blade Tip Shape; Zinc Body Material; High Visibility Green Color; Contoured Grip Style; High Visibility Green Handle Color; 5-5/8" Nominal Handle Length; Zinc Handle Material; Contoured and Non-Slip Handle Type; 0.9" Nominal Height
Long Description
Knife; 2.5" Nominal Blade Length; Carbon Steel Blade Material; Straight-Edged Blade Shape; Retractable Blade Style; Pointed Blade Tip Shape; Zinc Body Material; High Visibility Green Color; Contoured Grip Style; High Visibility Green Handle Color; 5-5/8" Nominal Handle Length; Zinc Handle Material; Contoured and Non-Slip Handle Type; 0.9" Nominal Height; Includes 3 X11-921 Blade; 5-7/8" Nominal Overall Length; Card Packing Type; 6/Box Quantity; Utility Type; 3" Nominal Width; Stanley