STANLEY
STANLEY
11-040
STANLEY STANLEY
Description
11-040 SHEEPFOOT BLADE ; FOR 10-049 1/PAK
Knife Blade; 0.04" Bar Thickness; 2-9/16" Nominal Blade Length; Rectangular Blade Shape; Pointed Blade Tip Shape; Stainless Steel Material; 1 Number of Cutting Edge; 1/Card Quantity; Replacement Blade Type; Stanley
Part #
11-040
BDI #
18298460

Details
2.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/Cutting-Tools/11-040/p/18298460
Your Price
$ 2.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111501
Weight / Kilogram
0.009
EAN
0076174110401
Product Group - BDI
G00190
Noun
Blade
Weight / LBS
0.02
Product Detail
Knife Blade
Product Specification
0.04" Bar Thickness; 2-9/16" Nominal Blade Length; Rectangular Blade Shape; Pointed Blade Tip Shape; Stainless Steel Material; 1 Number of Cutting Edge; 1/Card Quantity; Replacement Blade Type; Stanley
Long Description
Knife Blade; 0.04" Bar Thickness; 2-9/16" Nominal Blade Length; Rectangular Blade Shape; Pointed Blade Tip Shape; Stainless Steel Material; 1 Number of Cutting Edge; 1/Card Quantity; Replacement Blade Type; Stanley