DEWALT TOOLS
DEWALT TOOLS
DCD985B
DEWALT TOOLS DEWALT TOOLS
Description
DCD985B HAMMER DRILL ; 20V
Hammer Drill; 1/2" Chuck Size; Metal Ratcheting Chuck Type; 22 Clutch Settings; 535 Max Power; 3 Number Of Speed Settings; Cordless Power Tool Type
Part #
DCD985B
BDI #
19197028

Details
156.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/DCD985B/p/19197028
Your Price
$ 156.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.996
EAN
0885911275644
Product Group - BDI
G00160
Noun
Drill
Keyword String
Hammer
Manufacturer URL
https://www.dewalt.com
Product Detail
Hammer Drill
Product Specification
1/2" Chuck Size; Metal Ratcheting Chuck Type; 22 Clutch Settings; 535 Max Power; 3 Number Of Speed Settings; Cordless Power Tool Type
Long Description
Hammer Drill; 1/2" Chuck Size; Metal Ratcheting Chuck Type; 22 Clutch Settings; 535 Max Power; 3 Number Of Speed Settings; Cordless Power Tool Type