Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10213 https://www.bdiexpress.com/medias/MFREKDXXXXXX-10213-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjR8aW1hZ2UvanBlZ3xhREl5TDJnNFpTOHhNRFl3TnpRME5ERXpNVGczTUM5TlJsSkZTMFJZV0ZoWVdGaGZNVEF5TVROZk16QXdlRE13TUM1cWNHY3wwN2E3YmQzMTk3Njg0MDM3MDM1NGUxNGZjNGY5MzQzNTNlM2M0MjFlMzZjYTdhMWMxOGZkNjQyMmE1NmRiOTI0
21457560 Hand Tools 

EKLIND TOOL EKLIND TOOL

10213

Description

10213 L-WRENCH HEX KEY SET ; 13PC. INCH LONG ARM

Hex Key Set; Black Oxide Finish; L-Handle Handle Type; Includes Plastic Holder; Inch Measuring System; 13/Holder Quantity; 0.05" and 1/16" and 5/64" and 3/32" and 7/64" and 1/8" and 9/64" and 3/16" and 7/32" and 1/4" and 5/16" and 3/8" Nominal Tip Size; Hex Tip Type

Part #

10213

BDI #
21457560

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EKLIND TOOL
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.41
EAN
0037516102133
Product Group - BDI
G00190
Noun
Key Set
Keyword String
Hex
Manufacturer Item Number
269-10213
Weight / LBS
0.92
Product Detail
Hex Key Set
Product Specification
Black Oxide Finish; L-Handle Handle Type; Includes Plastic Holder; Inch Measuring System; 13/Holder Quantity; 0.05" and 1/16" and 5/64" and 3/32" and 7/64" and 1/8" and 9/64" and 3/16" and 7/32" and 1/4" and 5/16" and 3/8" Nominal Tip Size; Hex Tip Type
Long Description
Hex Key Set; Black Oxide Finish; L-Handle Handle Type; Includes Plastic Holder; Inch Measuring System; 13/Holder Quantity; 0.05" and 1/16" and 5/64" and 3/32" and 7/64" and 1/8" and 9/64" and 3/16" and 7/32" and 1/4" and 5/16" and 3/8" Nominal Tip Size; Hex Tip Type