Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1025 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21453415-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MzJ8aW1hZ2UvanBlZ3xhR0ZoTDJnM09TODVPREkwT0RRM05qa3hPREEyTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFExTXpReE5WOHpNREI0TXpBd0xtcHdad3xlYTdlZTYyYjM0OGQ1Njg4OGZjMTBlNjMwMzFjODA1NTYxNDU2NWJhZTc2N2QzYmMxOWM0YTg2NzZjMGM0YjYx
21453417 Hand Tools 

HYTEC WORKHOLDING HYTEC WORKHOLDING

1025

Description

1025 MECHANICAL JAW PULLER ; 5-1/2" REACH 6" SPREAD 2-JAW 5-TON

Jaw Puller; Grip-O-Matic 2 Way Reversible Long Mechanical; 5 Ton Capacity; 6.00" Spread; 5.50" Reach; 2.20LB

Part #

1025

BDI #
21453417

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.25 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 69.25 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
HYDRAULIC TECHNOLOGIES https://hydraulictechnologies.com/
Minimum Buy Quantity
N/A
UNSPSC
27111712
Weight / Kilogram
0.998
EAN
0662536007566
Product Group - BDI
F00240
Noun
Puller
Keyword String
Jaw
Product Detail
Jaw Puller
Product Specification
Jaw Puller; Grip-O-Matic 2 Way Reversible Long Mechanical; 5 Ton Capacity; 6.00" Spread; 5.50" Reach; 2.20LB
Long Description
Jaw Puller; Grip-O-Matic 2 Way Reversible Long Mechanical; 5 Ton Capacity; 6.00" Spread; 5.50" Reach; 2.20LB