STANLEY
STANLEY
33-312
STANLEY STANLEY
Description
33-312 TAPE RULE ; W/METAL CASE 3/4" X 12'
Measure Tape; Polyester Blade Finish; 12FT Nominal Blade Length; Steel Blade Material; 3/4" Nominal Blade Width; ABS Case Material; Metallic Color; Hook End Type; 1/32" Graduation; Inch Measuring System; 1 Number of Scale; Spring Return Motion; Single Side Tape Type; Stanley
Part #
33-312
BDI #
18296106

Details
14.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/Hand-Tools/33-312/p/18296106
Your Price
$ 14.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111801
Weight / Kilogram
0.245
EAN
0076174333121
Product Group - BDI
E02230
Noun
Tape
Product Detail
Measure Tape
Product Specification
Polyester Blade Finish; 12FT Nominal Blade Length; Steel Blade Material; 3/4" Nominal Blade Width; ABS Case Material; Metallic Color; Hook End Type; 1/32" Graduation; Inch Measuring System; 1 Number of Scale; Spring Return Motion; Single Side Tape Type; Stanley
Long Description
Measure Tape; Polyester Blade Finish; 12FT Nominal Blade Length; Steel Blade Material; 3/4" Nominal Blade Width; ABS Case Material; Metallic Color; Hook End Type; 1/32" Graduation; Inch Measuring System; 1 Number of Scale; Spring Return Motion; Single Side Tape Type; Stanley