Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5016COV https://www.bdiexpress.com/medias/INDXXXCOVXXX-CHN-CHNCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDh8aW1hZ2UvanBlZ3xhREEzTDJnek55ODVNekUxTURFMk16RXdPREUwTG1wd1p3fDI3ZTllNzhhNzA3MWE1MGIzZTA1NTRlMzAyZGYwODQyNzMzMTA2MTEyZTEzYWNjNzhiNjM1YTFlNjgwMWQxMTI
622184 Chain Cover 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

5016COV

Description

5016COV COUPLING COVER ; PLASTIC 5-1/8" OD 2-5/8" WID

Chain Coupling; Cover; Plastic; 5-1/8" Outside Diameter; 2-5/8" Width; 5016 Coupling Size; 4000 Maximum Speed (RPM)

Part #

5016COV

BDI #
622184

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

93.99 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 93.99 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.403
EAN
0697950048345
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Cover
Material
Plastic
Coupling Size or Series
5016
Maximum Speed RPM
4000
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Inch
Category - BDI
Couplings Chain Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
Manufacturer Item Number
5016COV
Manufacturer Internal Number
5016COV
Weight / LBS
1.3
Long Description
Chain Coupling; Cover; Plastic; 5-1/8" Outside Diameter; 2-5/8" Width; 5016 Coupling Size; 4000 Maximum Speed (RPM)
Outside Diameter
5.125 Inch | 130.175 Millimeter
Width
2.625 Inch | 66.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh