Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E5M ELEMENT OMEGA 7300020M https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-ELSTCPG-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhRFZpTDJnd05DODVOamMyTURneE1EY3dNVEV3TG1wd1p3fDc2N2MxNDVlZjk1Mjk5MDVlYzRhODI4MmNlZWRjZmNlZTVhMTI0MWQ0YjJiOWYyZTE5YmI0OWZkNDRlMTBjODE
18143099 Elastomeric Components 

REXNORD REXNORD

E5M ELEMENT OMEGA 7300020M

Description

E5M ELEMENT OMEGA 7300020M

137MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 9MM Between Shaft Ends; E5M Size or Series; 7500 Max Speed; 105Nm Torque

Part #

E5M ELEMENT OMEGA 7300020M

BDI #
18143099

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.16
EAN
0698210854829
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E5M
Maximum Speed RPM
7500
Torque
105Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300020M
Manufacturer Internal Number
7385482
Weight / LBS
2.25
Long Description
137MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 9MM Between Shaft Ends; E5M Size or Series; 7500 Max Speed; 105Nm Torque
Distance Between Shaft Ends
0.354 Inch | 9 Millimeter
Width
0 Inch | 0 Millimeter
Outside Diameter
5.394 Inch | 137 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh