https://www.bdiexpress.com/medias/INDXXXASSYXX-SLV-GRCPG-G10-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE4NTl8aW1hZ2UvanBlZ3xhR1l5TDJnM1pTOHhNRFV3TnpBME9EQTVNVFkzT0M5SlRrUllXRmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYMGN4TUY4ek1EQjRNekF3TG1wd1p3fGFjNTYzYzUwYTk2ODY0NTI3M2ExMDVjODA3ZDJmZDYxZTMxNWNjNGI0ZDExNTlhOGQyYjNlZjI2ZWE1ZmZjMjk
https://www.bdiexpress.com/medias/INDXXXASSYXX-SLV-GRCPG-G10-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE4NTl8aW1hZ2UvanBlZ3xhR1l5TDJnM1pTOHhNRFV3TnpBME9EQTVNVFkzT0M5SlRrUllXRmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYMGN4TUY4ek1EQjRNekF3TG1wd1p3fGFjNTYzYzUwYTk2ODY0NTI3M2ExMDVjODA3ZDJmZDYxZTMxNWNjNGI0ZDExNTlhOGQyYjNlZjI2ZWE1ZmZjMjk
18104743
Gear Sleeve
FALK
FALK
1030G10/51 SLEEVE
FALK FALK
Description
1030G10/51 SLEEVE ; 0744984 SHROUDED BOLT
9-7/16" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 3/16" Between Shaft Ends; 3.3" Width; 1030G Size or Series; 4400 Max Speed; 107100In-Lbs Torque
Part #
10011254
BDI #
18104743
Details
334.8
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/1030G10-51-SLEEVE/p/18104743
Your Price
$ 334.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
5.12
EAN
0782934005497
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1030G
Maximum Speed RPM
4400
Torque
107100In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1030G SLEEVE SHR BLT
Manufacturer Internal Number
0744984
Weight / LBS
21.6
Long Description
9-7/16" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 3/16" Between Shaft Ends; 3.3" Width; 1030G Size or Series; 4400 Max Speed; 107100In-Lbs Torque
Width
3.3 Inch | 83.82 Millimeter
Outside Diameter
9.438 Inch | 239.725 Millimeter
Distance Between Shaft Ends
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

