Boston Gear ORC Clutch Series
Boston Gear’s ORC Trig-O-Matic Overload Release Clutch features a unique “Trigger” action design that disconnects the load at the instant an overload occurs and at the exact torque limit you set. When the overload condition is corrected, the clutch resets at the exact cycle point and torque at which it released.Bi-directional ORC Series Clutches are available in two models: the standard Model S and the fully-automatic Model F. Both provide single position engagement and a means to signal an overload condition. Each model is available in various sizes and types to adapt to any drive train. Units feature superior reliability, repeatability and adjustability to protect machinery from costly damage or downtime.
Typical applications include packaging machinery, paper converting machinery, baking equipment, bottling and capping machinery, indexing machinery, labeling machinery, conveyors, presses and water treatment equipment.
Contact your nearest BDI location for more information about Boston Gear ORC Series Clutches or view PDF.