PCI Stainless Steel Conveyor Pulleys

Selection of appropriate components plays a critical role in achieving ultimate success in conveyor design. Without the use of proper tools and training, this selection process can be cumbersome and time consuming for environments requiring stainless steel materials. To help simplify your selection process, PCI has developed four distinct classes of stainless steel conveyor pulleys that are designed to meet the requirements of a variety of applications. Our unique approach to stainless steel conveyor pulley design provides you with: Stainless Steel Selection and Solutions Simplified.

PCI-Stainless-Steel-Conveyor-Pulleys-w.jpg


SANITARY CLASS

  • Manufactured to meet 3A, USDA and FDA requirements for cleanliness
  • All steel surfaces are manufactured to a finish of 32 micro-inches or better
  • No surface imperfections
  • Cross contaminant free

SUPER CLEAN CLASS

  • Designed to provide maximum cleaning efficiency and general aesthetics
  • All steel surfaces are manufactured to a finish of 125 micro-inches or better
  • Ideal for applications with strict HACCP requirements as an economical alternative to Sanitary Class

EASY CLEAN CLASS

  • Designed to provide benefits in cleaning efficiency
  • All steel surfaces are manufactured to a finish of 250 micro-inches or better
  • Ideal for applications where sanitary requirements are not a concern but cleaning efficiency is desired

EXTRA VALUE CLASS

  • Designed to provide corrosion resistance and reduced magnetic properties
  • All steel surfaces are manufactured to a finish of 250 micro-inches or better

 
 

CLASS X SOLUTIONS

PCI’s dedication to creating a solution for every application drives our Class X product offering. The finish, construction and features of a Class X pulley are custom designed every time to meet the individual needs of your unique application. If PCI hasn’t already designed your solution, ask for a Class X Solution.


Contact your nearest BDI location for more information about PCI Stainless Steel Conveyor Pulleys or view PDF.
 

Buy Now Button.png
PCI-Stainless-Steel-Pulley-Class-X.jpg