110047.00
Description
110047.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 110047.00
BDI # 554395
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
114155.00
Description
114155.00 BRAKE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 114155.00
BDI # 554901
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
112430.00
Description
112430.00 WASHDOWN AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 112430.00
BDI # 554620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7-2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
113019.00
Description
113019.00 WASHDOWN AC MOTOR ; 3/4HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 113019.00
BDI # 554641
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7-2.5/1.25 Ampere | 4 Poles
Mounting Method:
C-Face
113587.00
Description
113587.00 WASHDOWN MOTOR ; 3/4HP 1725RPM 56 TENV 208-230/460V
Part # 113587.00
BDI # 20183329
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7-2.5/1.25 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid