PEWWE10-12-256T
Description
PEWWE10-12-256T SEVERE DUTY MOTOR ; 10HP 1200 230/460V 3PH 60HZ 256T TEFC
Part # PEWWE10-12-256T
BDI # 998620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
F2 Mount
Mounting Method:
Rigid