GT1040A;364TTFCD6036
Description
GT1040A ; 364TTFCD6036 GP AC MOTOR ; 60HP 1800RPM TEFC 364T 3/60/230/460V
Part # GT1040A
BDI # 22332089
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT1039A;364TSTFCD6001
Description
GT1039A ; 364TSTFCD6001 GP AC MOTOR ; 60HP 3600RPM TEFC 364TS 3/60/230/460V
Part # GT1039A
BDI # 22332035
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid