Page 1 of 2

Next

Compare
EM4103T

COMPARE

EM4103T

Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1

BALDOR-RELIANCE

Part # EM4103T

BDI # 127404

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP4103T

COMPARE

ECP4103T

Description
ECP4103T SEVER DUTY AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP4103T

BDI # 126657

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4103T

COMPARE

ECTM4103T

Description
ECTM4103T CHILLER TOWER AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECTM4103T

BDI # 126903

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4100T

COMPARE

EM4100T

Description
EM4100T GENERAL PURPOSE AC MOTOR ; 15HP 284T FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # EM4100T

BDI # 127402

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212CB116AG3

COMPARE

1MB21212CB116AG3

Description
1MB21212CB116AG3 3PH AC MOTOR ; 25HP 1800RPM XP100 230/460V 284T

ABB NEMA

Part # 1MB21212CB116AG3

BDI # 22595315

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY