GT1029A;324TTFCD6076
Description
GT1029A ; 324TTFCD6076 GP AC MOTOR ; 25HP 1200RPM TEFC 324T 3/60/230/460V
Part # GT1029A
BDI # 22331679
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid