Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000/3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted
IDCSWDM3546
Description
IDCSWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC 60HZ
Part # IDCSWDM3546
BDI # 128809
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CSWDM3538
Description
CSWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # CSWDM3538
BDI # 126255
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM3558
Description
CEWDM3558 AC MOTOR ; 2HP 1755RPM 3PH 60HZ 56C 3530M TEFC F1
Part # CEWDM3558
BDI # 21433152
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEM3555
Description
CEM3555 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 3600RPM 208-230/460VAC
Part # CEM3555
BDI # 125772
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted