NAT12-18-56CB
Description
NAT12-18-56CB GENERAL PURPOSE AC MOTOR ; AC MOTOR
Part # NAT12-18-56CB
BDI # 21465706
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted
NAT34-18-56CB
Description
NAT34-18-56CB GENERAL PURPOSE AC MOTOR ; AC MOTOR
Part # NAT34-18-56CB
BDI # 21465464
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 3/4HP
Mounting Method:
C-Face | Foot Mounted
NATE1-18-56CB
Description
NATE1-18-56CB GENERAL PURPOSE AC MOTOR ; 208-230/460V 1800RPM 1HP 56C
Part # NATE1-18-56CB
BDI # 21525869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.4
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1HP
Mounting Method:
C-Face | Foot Mounted
NATE1.5-18-56CB
Description
NATE1.5-18-56CB GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 208-230/460V 3PH 50/60HZ
Part # NATE1.5-18-56CB
BDI # 21542989
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 | 1-1/2HP
Mounting Method:
C-Face | Foot Mounted
NT12-18-56CB
Description
NT12-18-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM 115/208-230V 1PH 60HZ 56C
Part # NT12-18-56CB
BDI # 21465469
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted