Features
Pilot Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
3.875
Other Features:
3/8-16 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch:
0.56
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
98.425
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
H320-SNW-307
Description
H320-SNW-307 ADAPTER SLEEVE ; 3-7/16" BORE FITS 520 HOUSING
Part # 046361
BDI # 244436
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.898
Length Thru Bore - Inch:
2.87
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Features
Pilot Diameter - Millimeter:
69.85
Pilot Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
2.25
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
57.15
2 15/16 SD ADAPTER
Description
2 15/16 SD ADAPTER ; 066030 ; 2-15/16" SPECIAL DUTY
Part # 066030
BDI # 245853