SNW 24X4.3/16
Description
SNW 24X4.3/16 BRG ADAPTER SLEEVE ; 4-3/16" BORE 3.466" LTB
Part # SNW 24X4.3/16
BDI # 1266675
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.036
Length Thru Bore - Inch:
3.466
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Tapered Threaded Sleeve
SNW-22 X 3 15/16
Description
SNW-22 X 3 15/16 BRG ADAPTER SLEEVE ; 5-23/32IN OD STEEL
Part # SNW-22 X 3 15/16
BDI # 1373540
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-28 X 4 15/16
Description
SNW-28 X 4 15/16 BRG ADAPTER SLEEVE ; 4-15/16" BORE 3.981" LTB
Part # SNW-28 X 4 15/16
BDI # 1373552
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Pull Type
H 322 E
Description
H 322 E BRG ADAPTER SLEEVE ; 3.937" BORE 3.031" LENGTH THRU BORE
Part # H 322 E
BDI # 1416804
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Tapered Threaded Sleeve
SNW 26 X 4-7/16 ADAPTER
Description
SNW 26 X 4-7/16 ADAPTER SLEEVE ; 5.106-12 THREAD 4.438" BORE 3.772" L
Part # SNW 26 X 4-7/16 ADAPTER
BDI # 968758
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596633