SNW 120X3.7/16
Description
SNW 120X3.7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 3.971" LTB
Part # SNW 120X3.7/16
BDI # 1266643
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.863
Length Thru Bore - Inch:
3.971
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Tapered Threaded Sleeve
H320-SNW-307
Description
H320-SNW-307 ADAPTER SLEEVE ; 3-7/16" BORE FITS 520 HOUSING
Part # 046361
BDI # 244436
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.898
Length Thru Bore - Inch:
2.87
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
SNW-20 X 3 7/16
Description
SNW-20 X 3 7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 2.869" LTB
Part # SNW-20 X 3 7/16
BDI # 1373537
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW 20X3.7/16
Description
SNW 20X3.7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 2.869" LTB
Part # SNW 20X3.7/16
BDI # 1418991
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Tapered Threaded Sleeve
SNW20X3-7/16
Description
SNW20X3-7/16 BEARING ADAPTER SLEEVE ; 3-7/16IN SHAFT DIA 2.869IN LG
Part # 2101022526
BDI # 18130798
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Lock Washer | Tapered Threaded Sleeve