S25-6 TL
Description
S25-6 TL WELD ON HUB ; 4-1/4" OD BUSHED 4-1/8" PILOT DIA
Part # 097016
BDI # 251478
Features
Pilot Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.33
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.45
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
84.582