W12 TL HUB
Description
W12 TL HUB ; 2-7/8" OD X 2-1/2" DIA X 0.87" LG PLT
Part # 228010
BDI # 269403
Features
Pilot Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.875
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.87
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
47.625
Features
Pilot Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
2.25
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
57.15