3219 A/C3
Description
3219 A/C3 ANG CONTACT BALL BEARING ; 95MM BORE 170MM OD 55.6MM WD DR OPEN
Part # 3219 A/C3
BDI # 1259279
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3219 A
Description
3219 A ANG CONTACT BALL BEARING ; 95MM BORE 170MM OD 55.6MM WD DR OPEN
Part # 3219 A
BDI # 1416349
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)