Page 1 of 13

Next

Compare
QJ 232 N2MA

COMPARE

QJ 232 N2MA

Description
QJ 232 N2MA ANG CONTACT BALL BRG ; 160MM BORE 290MM OD 48MM WD

SKF

Part # QJ 232 N2MA

BDI # 1421025

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257374
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 3,489.13 / each QTY
7232 BGAM

COMPARE

7232 BGAM

Description
7232 BGAM ANG CONTACT BALL BRG

SKF

Part # 7232 BGAM

BDI # 1296848

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY
QJ 332 N2MA

COMPARE

QJ 332 N2MA

Description
QJ 332 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 332 N2MA

BDI # 1416722

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY
QJ 332 N2MA/C3

COMPARE

QJ 332 N2MA/C3

Description
QJ 332 N2MA/C3 ANG CONTACT BALL BRG

SKF

Part # QJ 332 N2MA/C3

BDI # 1262524

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,447.68 / each QTY
QJ 232 N2MA/C3

COMPARE

QJ 232 N2MA/C3

Description
QJ 232 N2MA/C3 BALL BEARING ; ANGULAR CONTACT

SKF

Part # QJ 232 N2MA/C3

BDI # 1305841

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY