3200 ATN9
Description
3200 ATN9 ANG CONTACT BALL BEARING ; 10MM IDX30MM ODX14MM WD DBL ROW
Part # 3200 ATN9
BDI # 1420775
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258134
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3200 A-2RS1TN9
Description
3200 A-2RS1TN9 ANG CONTACT BALL BEARING ; 10MMX30MMX14MM
Part # 3200 A-2RS1TN9
BDI # 1250156
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258139
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5200SBKFF
Description
5200SBKFF ANG CONTACT BALL BEARING ; 10MM BORE 30MM OD 14.3MM WD
Part # 5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5200-2NS
Description
5200-2NSL ANGULAR CONTACT BALL BEARING ; 10MM X 30MM X 14.3MM
Part # 5200-2NS
BDI # 664597
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256724
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)