7230 BCBM

COMPARE

7230 BCBM

Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD

SKF

Part # 7230 BCBM

BDI # 1415169

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257646
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,941.25 / each QTY
130KR-BKE

COMPARE

130KR-BKE

Description
130KR-BKE ANG CONTACT BALL BRG

SKF

Part # 130KR-BKE

BDI # 662106

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254436
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,164.32 / each QTY
7330 BCBM

COMPARE

7330 BCBM

Description
7330 BCBM ANG CONTACT BALL BRG

SKF

Part # 7330 BCBM

BDI # 1418866

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257466
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,815.17 / each QTY
QJ 330 N2MA/HA3L4BC3

COMPARE

QJ 330 N2MA/HA3L4BC3

Description
QJ 330 N2MA/HA3L4BC3 BALL BRG ; ANG CONTACT 150MMX320MMX65MM WD

SKF

Part # QJ 330 N2MA/HA3L4BC3

BDI # 22741764

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Black Oxidized Ring and Roller
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 7,993.31 / each QTY
KD060XPO

COMPARE

KD060XPO

Description
KDN.KD060XPO RADIAL CONTACT BALL BRG ; NON-RETURNABLE 6" ID 177.80MM OD

KAYDON

Part # KD060XP0

BDI # 20344571

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 7
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 734.67 / each QTY