KD100XPO

COMPARE

KD100XPO

Description
KDN.KD100XPO FOUR POINT CONTACT BALL BRG ; 10" ID 279.40MM OD

KAYDON

Part # KD100XP0

BDI # 20439103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,168.00 / each QTY
KF100XP0

COMPARE

KF100XP0

Description
KDN.KF100XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 10" IDX11.5" OD STL OPEN

KAYDON

Part # KF100XP0

BDI # 22924799

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,469.55 / each QTY