5203 ZZ
Description
5203 ZZ DEEP GRV BALL BEARING ; 17MM BORE 40MM OD 17.5MM WD DR
Part # 5203 ZZ
BDI # 18151390
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493655
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205 2RS
Description
5205 2RS ANGULAR CONTACT BEARING ; 25MM BORE 52MM OD 20.6MM WD DR 2 SEALS
Part # 5205 2RS
BDI # 18151395
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493638
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5200 2RS
Description
5200 2RS ANGULAR CONTACT BEARING ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS
Part # 5200 2RS
BDI # 18151381
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493654
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5202 2RS
Description
5202 2RS ANGULAR CONTACT BEARING ; 15MM BORE 35MM OD 15.9MM WD DR 2 SEALS
Part # 5202 2RS
BDI # 18151386
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493647
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5302 ZZ
Description
5302 ZZ ANGULAR CONTACT BEARING ; 15MM BORE 42MM OD 19MM WD DR 2 MTL SHLD
Part # 5302 ZZ
BDI # 18151524
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493593
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)