5205-2NS
Description
5205-2NSL ANGULAR CONTACT BALL BEARING ; 25MMX52MMX20.6MM
Part # 5205-2NS
BDI # 664614
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256743
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208-2NS
Description
5208-2NSL ANGULAR CONTACT BALL BEARING ; 40MMX80MMX30.2MM
Part # 5208-2NS
BDI # 664623
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256752
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7311BMU C3
Description
7311BMU C3 ANGULAR CONTACT BALL BEARING ; 55MM IDX120MM ODX29MM W
Part # 7311BMUC3
BDI # 665363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5203-2NS
Description
5203-2NSL ANGULAR CONTACT BALL BEARING ; 17MMX40MMX17.5MM
Part # 5203-2NS
BDI # 664606
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256735
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206-2NS
Description
5206-2NSL ANGULAR CONTACT BALL BEARING ; 30MMX62MMX23.8MM
Part # 5206-2NS
BDI # 664617
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256746
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)