Page 1 of 4

Next

Compare
7218BMPC

COMPARE

7218BMPC

Description
7218BMPC ANGULAR CONTACT BALL BEARING ; 90MM BOREX160MM ODX30MM W 1-ROW

NSK

Part # 7218BMPC

BDI # 1187662

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254214
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 306.89 / each QTY
BD35-12AT12DDU8-01

COMPARE

BD35-12AT12DDU8-01

Description
BD35-12AT12DDU8-01 BALL BEARING ; 2-ROW

NSK

Part # BD35-12AT12DDU8-01

BDI # 17758890

Price Inventory : In stock
$ 40.96 / each QTY
30BD40-A-T12DDF-01

COMPARE

30BD40-A-T12DDF-01

Description
30BD40-A-T12DDF-01 ANGULAR CONTACT BRG ; 30MM BORE 55MM OD 23MM W 2-ROW

NSK

Part # 30BD40-A-T12DDF-01

BDI # 21451714

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 28.41 / each QTY
3310NRJC3

COMPARE

3310NRJC3

Description
3310NRJC3 ANGULAR CONTACT BALL BEARING ; 50MM BOREX110MM ODX44.4MM W 2-ROW

NSK

Part # 3310NRJC3

BDI # 1185709

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256544
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 192.12 / each QTY
7211BMPC

COMPARE

7211BMPC

Description
7211BMPC ANGULAR CONTACT BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW

NSK

Part # 7211BMPC

BDI # 1187563

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254194
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 183.91 / each QTY